1.5 - 3 Ton - Upflow Horizontal - Cased - Coil
1.5 - 3 Ton - Upflow Horizontal - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Coil Type:
- Cased
- Configuration:
- Upflow, Horizontal
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Tonnage:
- 1.5 - 3 Ton
- Type:
- T4PXCAU32BS3HAB
- Width:
- 14-1/2 in