1200 cfm IFD IFD Electronic Air Cleaner

This product has been replaced by

Trane 24V Communicating IFD Furnace
Trane 14-1/2 in. Air Cleaner Adapter to Furnace Transition
Manufacturer Part #TFD145CLFR000F
You last purchased this on
 
Trane

1200 cfm IFD IFD Electronic Air Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane 24V Communicating IFD Furnace
Trane 14-1/2 in. Air Cleaner Adapter to Furnace Transition
Manufacturer Part #TFD145CLFR000F
Trane

1200 cfm IFD IFD Electronic Air Cleaner

  • Fast #
  • Part #TTFD145CLFR000E
  • Item #4500629
  • Manufacturer Part #TFD145CLFR000E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CFM:
1200 ft3/min
Communicating:
Communicating
Depth:
27 in
Height:
7-1/2 in
Volts:
24V
Width:
14-1/2 in