15T Split System Heat Pump 230/3 Relia Dual Compressor
15T Split System Heat Pump 230/3 Relia Dual Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 180000
- Depth:
- 95 in
- Height:
- 46 in
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- Volts:
- 208/230V
- Width:
- 45 in