16 x 25 x 5 in. Air Bear Filter
16 x 25 x 5 in. Air Bear Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Ameristar Gas-Fired Upflow Furnaces
- Depth:
- 2-1/2 in
- Height:
- 16-23/32 in
- Length:
- 24-5/16 in
- Material:
- Metal
- Product Type:
- Filter Base