4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
This product has been replaced by
Manufacturer Part #4TWR6048N1000A
XR17 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 28
- Auto Switching Heat:
- No
- BTU:
- 48000
- Coil Type:
- Spine Fin
- Collection:
- XR17
- Compressor Type:
- Scroll
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 45 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 292 lb
- Width:
- 37 in