24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #4MXW8524A10N0C
4MXW85 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 16
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 21400 Btu/h
- Collection:
- 4MXW85
- Decibel Rating (dB):
- 63 dB
- Depth:
- 8-3/5 in
- EER:
- 12
- Energy Star Compliant:
- No
- Height:
- 12-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 590 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 39-3/5 in