9 MBH Floor Mount Outdoor 0.5 - 3 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #4TXK8509A10N0C
4TXK85 9 MBH Floor Mount Outdoor 0.5 - 3 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 3.04
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9800 Btu/h
- CFM:
- 218 ft3/min
- Collection:
- 4TXK85
- Decibel Rating (dB):
- 50 dB
- Depth:
- 12-3/5 in
- EER:
- 13.07
- Energy Star Compliant:
- No
- HSPF:
- 9.2
- Height:
- 21-3/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 307 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 - 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 79.3 lb
- Width:
- 33-2/5 in
- Zones:
- 1