20 kW Single Phase Electric KW Heat Strip
20 kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 40
- BTU:
- 65600
- Brand Model Compatibility:
- GAM5, TAM9, TAMX
- MBH:
- 65.6
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Three
- Tonnage:
- 5.5 Ton
- Volts:
- 208/240V
- Watts:
- 19.20 kW