3.5 Ton 13 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

You last purchased this on
 
Trane

4TWB3 Series 3.5 Ton 13 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TWB3 Series 3.5 Ton 13 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

  • Fast #
  • Part #T4TWB3042B1000C
  • Item #4626613
  • Manufacturer Part #4TWB3042B1000C
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
19.9, 109, .97, 26
Auto Switching Heat:
Yes
BTU:
42000
BTU Cooling Rating:
40500 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
4TWB3 Series
Compressor Type:
Scroll
Decibel Rating (dB):
79 dB
Depth:
34-1/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
33-1/8 in
Horsepower:
1/5 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Steel
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4 in