3 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A

You last purchased this on
 
Trane

3 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #T4TTR4036N1000B
  • Item #9978083
  • Manufacturer Part #4TTR4036N1000B
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

3 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
0.77, 14.1, 18, 87.4
BTU:
36000
CFM:
3248 ft3/min
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
33 in
Factory Std. Refrigerant Charge:
11 oz
Height:
38 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/4 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
156 lb
Width:
30-1/10 in