4 Ton 17 SEER 1/5 hp Two-Stage R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4TTR7048A1000B
4TTR7 Series 4 Ton 17 SEER 1/5 hp Two-Stage R-410A Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 28, 45
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- 4TTR7 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 45-1/8 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 17
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 254 lb
- Width:
- 37-1/4 in