24-1/2 in. 4-5 Ton Upflow or Downflow R410A Cased Coil for Split-System
4GXC 24-1/2 in. 4-5 Ton Upflow or Downflow R410A Cased Coil for Split-System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Split System Heat Pump, Split System Air Conditioner
- BTU:
- 60000
- Coil Type:
- Cased
- Collection:
- 4GXC
- Configuration:
- Convertible, Upflow, Downflow, Horizontal Left, Horizontal Right
- Depth:
- 21 in
- Height:
- 30 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Width:
- 24-1/2 in