3 Ton - Upflow - Cased - Coil
4PXC 3 Ton - Upflow - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power supply 115/1/60
- Multi-port in-shot burners
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Complete front service access
- Heavy gauge, wrap-around steel cabinet
- Heavy gauge aluminized steel heat exchanger
- Hot surface igniter
- Integrated solid-state control
- Slide out blower assembly
- Alternate bottom/left/right return air
Documents
Specifications
- BTU:
- 36000
- Coil Type:
- Plate Fin
- Collection:
- 4PXC
- Configuration:
- Upflow
- Depth:
- 21-1/2 in
- Height:
- 22-3/5 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 17.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Weight:
- 46 lb
- Width:
- 17-1/2 in