3.5 Ton - Downflow Horizontal Right - Cased - Coil

You last purchased this on
 
Trane

4PXC 3.5 Ton - Downflow Horizontal Right - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4PXC 3.5 Ton - Downflow Horizontal Right - Cased - Coil

  • Fast #
  • Part #T4PXCCD42BS3HDB
  • Item #9855306
  • Manufacturer Part #4PXCCD42BS3HDB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power supply 115/1/60
  • Multi-port in-shot burners
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Complete front service access
  • Heavy gauge, wrap-around steel cabinet
  • Heavy gauge aluminized steel heat exchanger
  • Hot surface igniter
  • Integrated solid-state control
  • Slide out blower assembly
  • Alternate bottom/left/right return air
  • Requires Certification

Documents


Specifications

BTU:
42000
BTU Cooling Rating:
48000 Btu/h
Coating:
Galvanized
Coil Type:
Plate Fin
Collection:
4PXC
Configuration:
Convertible, Downflow, Horizontal Right, Upflow
Depth:
21-1/2 in
Height:
26-9/10 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
42
Material:
Aluminum
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
Weight:
56 lb
Width:
21 in