3.5 Ton - Air Conditioner Packaged System
4TCC4 3.5 Ton - Air Conditioner Packaged System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 81.00 %
- AMP:
- 109, 16.7, 28.5
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- 4TCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 74.6 dB
- Depth:
- 47 in
- EER:
- 12
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7 oz
- Height:
- 46 in
- Horsepower:
- 3/4 hp
- Length:
- 46 in
- MBH:
- 42
- Max CFM:
- 3400 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 3.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 457 lb
- Width:
- 62 in