1.5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A
4TTR3 XR13 1.5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Sound insulator (on select models)
- Unique DuraTuff™ non-corrosive basepan
- Quick-Sess cabinet with full coil protection
- Baked-on powder paint resists rust
- Full-side louvered panels protect your investment
- Cleaner, healthier indoor air
- Efficient and economical performance
Documents
Specifications
- AMP:
- 0.64, 12, 48
- BTU:
- 18000
- BTU Cooling Rating:
- 17000 Btu/h
- Collection:
- 4TTR3 XR13
- Decibel Rating (dB):
- 72 dB
- Depth:
- 30 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Length:
- 29 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 140 lb
- Width:
- 33 in