5 Ton - 16.2 SEER2 - Air Conditioner - Two-Stage - 208/230V - R-410A
4TTR6 XR16 5 Ton - 16.2 SEER2 - Air Conditioner - Two-Stage - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-Stage Climatuff™ compressor
- Spine Fin™ outdoor coil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quick-Sess cabinet with full coil protection
- Corrosion-resistant Weatherguard™ fasteners
- Unique DuraTuff™ non-corrosive base pan
- Full-Side louvered panels protect your investment
- Upgraded fan motor
- Durable and economical
- Sound insulator on the compressor (select models)
Specifications
- AMP:
- 41, 60
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Collection:
- 4TTR6 XR16
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 9 oz
- Height:
- 45 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Sound Blanket:
- No
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 275 lb
- Width:
- 37 in