1.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner

You last purchased this on
 
Trane

4TTX5 Series 1.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TTX5 Series 1.5 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner

  • Fast #
  • Part #T4TTX5018N1000A
  • Item #9911770
  • Manufacturer Part #4TTX5018N1000A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable Climatuff™ compressor
  • Full-side louvered panels
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • DuraTuff™ non-corrosive base pan
  • Corrosion-resistant Weatherguard™ fasteners
  • All-aluminum Spine Fin™ outdoor coil
  • Baked-on powder paint
  • WeatherGuard™ II top
  • Quick-Sess cabinet with full coil protection
  • Unique mounting of shaft down fan motor
  • Requires Certification

Specifications

AMP:
0.64, 12, 20
BTU:
18000
Coil Type:
Spine Fin
Collection:
4TTX5 Series
Communicating:
Non-Communicating
Compressor Type:
Climatuff™
Decibel Rating (dB):
73 dB
Depth:
30 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
15 oz
Green Product:
Yes, Energy Star
Height:
37 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
2675 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
172 lb
Width:
33 in