1.5 - 3 Ton - Convertible - Aluminum - Cased - Coil
4TXC Series 1.5 - 3 Ton - Convertible - Aluminum - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power supply 115/1/60
- Multi-port in-shot burners
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Complete front service access
- Heavy gauge, wrap-around steel cabinet
- Heavy gauge aluminized steel heat exchanger
- Hot surface igniter
- Integrated solid-state control
- Slide out blower assembly
- Alternate bottom/left/right return air
Documents
Specifications
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Plate Fin
- Collection:
- 4TXC Series
- Configuration:
- Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/2 in
- ETL Listed:
- No
- Height:
- 22-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 41 lb
- Width:
- 14-1/2 in