5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit
4YCC3 XB13c 5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 60
- BTU:
- 60000
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 96000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCC3 XB13c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 79 dB
- Depth:
- 45 in
- EER:
- 11
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 38 in
- Horsepower:
- 1 hp
- MBH:
- 60
- Max CFM:
- 1800 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 550 lb
- Width:
- 59 in