5kW Single Phase KW Heat Strip
5kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- GAT2 and GAM2 Air Handlers
- Energy Star Compliant:
- No
- Height:
- 8-7/10 in
- Length:
- 26-1/5 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Type:
- TBAYEAAC05BK1BA
- Volts:
- 208/240V
- Watts:
- 5 kW
- Weight:
- 12 lb
- Width:
- 18-7/10 in