8 in. Modulating Damper Aluminum
8 in. Modulating Damper Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manual Gear Release
- 97% Leak Proof Rating
- Screw Terminal Blocks
Specifications
- AMP:
- 1.5
- Damper Type:
- Modulating Dampers
- Gauge (metal):
- 18 ga
- Height:
- 8 in
- Installation Type:
- Side Mount
- Material:
- Aluminum
- Product Type:
- Damper
- Torque (In-Lbs):
- 18 in-lbs
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V
- Width:
- 16 in