3.5 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A
HP Models 3.5 Ton - 15.6 SEER2 - up to 8.1 HSPF2 - Low Profile Heat Pump - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 42000
- Collection:
- HP Models
- Depth:
- 20-1/2 in
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 5 oz
- Green Product:
- Yes, Energy Star
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 36-3/4 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 Ton
- Weight:
- 239 lb
- Width:
- 47 in