4 Tons 13 SEER R-410A Commercial Split-System Heat Pump
This product has been replaced by
Manufacturer Part #4TWA4048A3000A
HP XR13 4 Tons 13 SEER R-410A Commercial Split-System Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 30
- Auto Switching Heat:
- No
- Coil Type:
- Spine Fin
- Collection:
- HP XR13
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 78 dB
- Energy Star Compliant:
- No
- Horsepower:
- 1/6 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 230V