3.5 Ton - Convertible - ECM - Air Handler
This product has been replaced by
Manufacturer Part #TAMXB0C42V41DA
Hyperion™ 3.5 Ton - Convertible - ECM - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 3.5, 4
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- ECM
- Collection:
- Hyperion™
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 56-9/10 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 1575 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 22
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 200/230V
- Weight:
- 158 lb
- Width:
- 23-1/2 in