3 Ton Commercial Packaged Heat Pump
Impack™ 3 Ton Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 4.3, 18.4
- Application:
- Commercial
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 32400 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- Impack™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 69 dB
- Depth:
- 42 in
- EER:
- 11.75
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 7 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 8
- Height:
- 36 in
- Horsepower:
- 1/5 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 25
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 372 lb
- Width:
- 49 in