80.00% AFUE - 80,000 BTU - Multi - Furnace - Ultra-Low NOx
L8V1 80.00% AFUE - 80,000 BTU - Multi - Furnace - Ultra-Low NOx
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Experience one of our lowest emission furnaces that specializes in reducing greenhouse gases
- Get warmer air without hurting the environment. The L8V1 furnace can reduce NOx emissions by up to 65% and has an AFUE of 80%
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Never worry about your furnace with standing the test of time. Its cabinet and components are durable and built to deliver comfort for years to come
- Get continual warmth all winter long with a variable-speed blower motor that keeps your furnace running constantly
- Pair your furnace with a Trane CleanEffects® whole home air cleaner to filter out dust, pollen, and other harmful irritants from your home's air
Specifications
- AFUE:
- 80.00 %
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- Collection:
- L8V1
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- MBH:
- 80
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 6.5 Ton
- Width:
- 17-1/2 in