3 Ton - Convertible - TXV - Air Handler - R-410A

This product has been replaced by

3 Ton - Convertible - Air Handler
Trane 3 Ton - Convertible - Air Handler
Manufacturer Part #TEM4B0C37M31SA
You last purchased this on
 
Trane

TEM4 M Series 3 Ton - Convertible - TXV - Air Handler - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3 Ton - Convertible - Air Handler
Trane 3 Ton - Convertible - Air Handler
Manufacturer Part #TEM4B0C37M31SA
Trane

TEM4 M Series 3 Ton - Convertible - TXV - Air Handler - R-410A

  • Fast #
  • Part #TTEM4A0B36S31SC
  • Item #9816603
  • Manufacturer Part #TEM4A0B36S31SC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable speed blower motor
  • Comfort-R humidity control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • No-rust polymer drain pan
  • Optional electric heat
  • All-aluminum coil
  • Galvanized steel cabinet
  • 4-way convertible line
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2
Application:
Residential
BTU:
36000
Coil Type:
Aluminum Fin
Collection:
TEM4 M Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Configuration:
Convertible
Depth:
21-1/8 in
Handle Length (in):
4-1/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
45-1/8 in
Horsepower:
1-1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Metal
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Variable
Style:
Contemporary
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
110 lb
Width:
18-1/2 in