Trane

NEXIA-T 4-31/50 in. 5 Heat/2 Cool 7-Day Programmable Thermostat

Part #TTCONT824AS52DA  |  Manufacturer Part #TCONT824AS52DA

Stages:

5H/2C
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: NEXIA-T

Color Finish: Bright White

Depth: 1 in

Height: 3-3/8 in

Power Source: Electric

Programmability: Programmable

Smart Home Compatibility: Amazon Alexa, Google Assistant, Nexia, Schlage, Z-Wave

Smart Home Enabled: Yes

Stages: 5H/2C

Touch Screen: Yes

Volts: 24V

Width: 5-1/2 in

Wireless Communication: Wi-Fi, Z-Wave