5H/2C Programmable Thermostat
ComfortLink™ II 5H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Conventional System
- Collection:
- ComfortLink™ II
- Depth:
- 1-3/10 in
- Height:
- 3-39/100 in
- Programmability:
- Programmable
- Smart Home Compatibility:
- Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 5H/2C
- Touch Screen -:
- Yes
- Type:
- TTCONT850AC52UB
- Volts:
- 24V
- Width:
- 5-43/100 in
- Wireless Communication - FEI:
- Wi-Fi, Z-Wave