10 Ton - Heat Pump - 208/230/3 - R-410A
Odyssey™ 10 Ton - Heat Pump - 208/230/3 - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Odyssey can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- The Symbio™ 700 controller provides a 3 minute minimum “ON” time and 3 minute “OFF” time for compressors to enhance compressor reliability by assuring proper oil return
- For additional static requirements, Odyssey Split Systems offer standard belt drive motors to meet and exceed a wide range of airflow needs
- The pre-coated coils are an economical option for protection in mildly corrosive environments
- The air handlers ship in a horizontal configuration. They can be easily converted to vertical by simply repositioning the drain pan
- These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- Every Odyssey unit has a non-corrosive, removable, double sloped drain pan that’s easy to clean and reversible to allow installation of drain trap in two positions on either side of the unit
- An optional field installed kit that can save time and money
- Electric heat modules are available in a variety of voltages and capacities
Documents
Specifications
- AMP:
- 110, 16, 20, 4.8
- BTU:
- 120000
- CFM:
- 9800 ft3/min
- Coil Type:
- Lanced
- Collection:
- Odyssey™
- Compressor Type:
- Scroll
- Depth:
- 52 in
- EER:
- 13
- Height:
- 45-1/16 in
- MBH:
- 120
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 10 Ton
- Volts:
- 230V
- Width:
- 40 in