20T S/S HP DU CIRC 460/3 DOE23
Odyssey™ 20T S/S HP DU CIRC 460/3 DOE23
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU:
- 240000
- Coil Type:
- Lanced
- Collection:
- Odyssey™
- Compressor Type:
- Scroll
- Depth:
- 95-7/16 in
- EER:
- 12.8
- EER2:
- 12.8
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45-1/8 in
- Horsepower:
- 1 hp
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 5/8 in
- MBH:
- 240
- Max CFM:
- 19500 cfm
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Stages:
- Two
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 20 Ton
- Type:
- TTWA24044DAAE00K
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 845 lb
- Width:
- 46 in