10 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Econo Packaged Gas/Electric Unit
Precedent™ 10 Ton, 460V 3 Phase Convertible Standard Efficiency, Cooling Only Econo Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
- Gas Pack-electric cooling plus gas heating
- Heat pump-all-electric refrigerant-system cooling and heating
- Cooling only with optional electric heat -all electric
- Four options suit different climates, applications and sustainability goals
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- AMP:
- 1.4, 100, 13.2, 38, 4.6, 5.2, 5.8
- ANSI:
- ANSI Z21.47
- ASTM:
- ASTM B-117
- Application:
- Commercial, Residential
- BTU:
- 120000
- BTU Cooling Rating:
- 120000 Btu/h
- CFM:
- 6700 ft3/min
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- EER:
- 10.3
- EER2:
- 10.3
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- No
- Height:
- 50-7/8 in
- Horsepower:
- 3/4 hp
- Length:
- 88-1/8 in
- MBH:
- 120
- Material:
- Aluminum
- Max CFM:
- 4000 cfm
- Max Fuse Size:
- 80
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 3450
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Single, Two
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 54 kW
- Weight:
- 939 lb
- Width:
- 53-1/4 in