Trane
Precedent™ 10 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC120H4ELA0000 | Item #7567059 | Manufacturer Part #YSC120H4ELA0000
Call for Pricing
Type:
TYSC120H4ELA0000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Lanced
Collection: Precedent™
Configuration: Convertible
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 10 Tons
Type: TYSC120H4ELA0000
Volts: 460V