12.5 Ton Commercial Packaged G/E 208/230V Three Phase 14 IEER R-410A
Precedent™ 12.5 Ton Commercial Packaged G/E 208/230V Three Phase 14 IEER R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Four options suit different climates, applications and sustainability goals
- Cooling only with optional electric heat - all electric
- Gas pack - electric cooling plus gas heating
- Heat pump - all - electric refrigerant - system cooling and heating
- Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- AFUE:
- 81.00 %
- AMP:
- 64, 70
- Application:
- Commercial
- BTU:
- 150000
- BTU Cooling Rating:
- 150000 Btu/h
- BTU Heat Rating:
- 250000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 89 dB
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Stainless Steel
- Horsepower:
- 1 hp
- IEER:
- 14.0
- IEER Range:
- 14.0 - 99.9
- Length:
- 99-5/8 in
- MBH:
- 150
- Max CFM:
- 6000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V