15 Ton Commercial Packaged Heat Pump
Precedent™ 15 Ton Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets a wide range of needs, from Standard Efficiency to Ultra High Efficiency
- Feature-rich and cost-effective
- All models now meet DOE 2023 Minimum Efficiency Regulations
- Eat Pump-all-electric refrigerant-system cooling and heating
Specifications
- Application:
- Commercial
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87 dB
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 15 Ton
- Volts:
- 208V