5 Ton Commercial Packaged Heat Pump
Precedent® 5 Ton Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Four options suit different climates, applications and sustainability goals: Cooling only with optional electric heat - all electric
- Gas pack - electric cooling plus gas heating
- Heat pump - all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
Documents
Specifications
- Application:
- Commercial
- Coil Type:
- Condenser
- Collection:
- Precedent®
- Configuration:
- Convertible
- Factory Std. Refrigerant Charge:
- 184 oz
- Length:
- 88-5/8 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.4
- Tonnage:
- 5 Ton
- Type:
- TWHC060H3RGA00PM