5 Tons 14 SEER Convertible Packaged Gas/Electric

You last purchased this on
 
Trane

Precedent™ 5 Tons 14 SEER Convertible Packaged Gas/Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 5 Tons 14 SEER Convertible Packaged Gas/Electric

  • Fast #
  • Part #TYSC060E3ELA0000
  • Item #3610852
  • Manufacturer Part #YSC060E3ELA0000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Coil Type:
Lanced
Collection:
Precedent™
Configuration:
Convertible
Depth:
44-1/4 in
EER:
11
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
36-1/4 in
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
5 Ton
Volts:
230V
Width:
69-7/8 in