Precedent™ 6 Ton Standard Efficiency Convertible Package Heat Pump

Part #TWSC072H3R0A0000  |  Item #7598802  |  Manufacturer Part #WSC072H3R0A0000

Call for Pricing

Tonnage:

6 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 72000

Collection: Precedent™

Configuration: Convertible

ETL Listed: No

Energy Star Compliant: No

MBH: 72

Phase: Three Phase

Power Source: Electric, Gas

Tonnage: 6 Tons

UL Listed: No

Volts: 208/230V