6 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 6 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12.3, 149, 22.4, 3.3
- BTU:
- 72000
- BTU Cooling Rating:
- 75000 Btu/h
- BTU Heat Rating:
- 150000 Btu/h
- Blower Type:
- Belt Drive
- CFM:
- 6037 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 89 dB
- Depth:
- 25 in
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 25 in
- Horsepower:
- 1 hp
- Input (MBH):
- 72 MBH
- MBH:
- 72
- Max CFM:
- 6037 cfm
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Power Source:
- Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 6.36 kW
- Width:
- 12 in