6 Tons Commercial Packaged Heat Pump
Precedent™ 6 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 50
- BTU:
- 72000
- BTU Cooling Rating:
- 78000 Btu/h
- CFM:
- 2400 ft3/min
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 89 dB
- Depth:
- 53-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 40-7/8 in
- Horsepower:
- 1 hp
- MBH:
- 72
- Phase:
- Three Phase
- RPM:
- 1750
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 740 lb
- Width:
- 88-5/8 in