7.5 Ton Commercial Packaged G/E 230V Three Phase R-410A
Precedent™ 7.5 Ton Commercial Packaged G/E 230V Three Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- Cooling only with optional electric heat - all electric
- Gas pack - electric cooling plus gas heating
- Heat pump - all-electric refrigerant-system cooling and heating
- Hybrid / dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- All models now meet DOE 2023 minimum efficiency regulations
- Right-sized for straightforward retrofits
- Color-coded and numbered wiring with key connectors
Documents
Specifications
- Application:
- Commercial
- Collection:
- Precedent™
- Configuration:
- Convertible
- Fuel Type:
- Natural Gas, Propane
- Length:
- 53-1/4 in
- MBH:
- 90
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- Volts:
- 230V