7.5 Ton Two Stage Commercial Packaged Heat Pump

You last purchased this on
 
Trane

Precedent™ 7.5 Ton Two Stage Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 7.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #AWSC092H4R0B0000
  • Item #9888815
  • Manufacturer Part #WSC092H4R0B0000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all-electric refrigerant-system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

Application:
Commercial
Coil Type:
Lanced
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
86 dB
Length:
88-5/8 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Two
Tonnage:
7.5 Ton
Volts:
460V