Precedent™ 7.5 Ton, High Efficiency, Convertible Packaged Gas/Electric, 230/3

Part #TYHC092F3RHA031K  |  Item #9928184  |  Manufacturer Part #YHC092F3RHA031K

Call for Pricing

Tonnage:

7.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Commercial

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 87 dB

Fuel Type: Natural Gas

Horsepower: 3/4 hp

Length: 88-5/8 in

MBH: 90

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Stages: Three

Tonnage: 7.5 Tons

Volts: 230V