80% AFUE - 100,000 BTU - Multi-Position - Direct Drive - Furnace
S8B1 80% AFUE - 100,000 BTU - Multi-Position - Direct Drive - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stay warm all winter with the S8B1, built to provide you with steady heating when things get too cold outside
- This furnace is built to withstand even the most extreme temperatures
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Your heat pump primarily heats your home and your furnace steps in when the weather gets too cold
- For you, that means more comfort and lower energy use
- Pair your gas furnace with a heat pump to enjoy the benefits of a hybrid system
- The S8B1 is rated up to 80% AFUE, meaning it's designed to use less energy to warm your home
- Every component that's part of the S8B1 is tested for durability
- Stay warm all winter with the 80 single-stage builder-grade gas furnace, built to provide you with steady heating when things get too cold outside
- Together, they offer you reliable comfort that could lower your energy costs
Specifications
- AFUE:
- 80.00 %
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 80700 Btu/h
- Blower Type:
- Direct Drive
- Coating:
- Galvanized
- Collection:
- S8B1
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 8.5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 21 in