80% AFUE - 100,000 BTU - Multi-Position - Furnace

You last purchased this on
 
Trane

S8X1 80% AFUE - 100,000 BTU - Multi-Position - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

S8X1 80% AFUE - 100,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #TS8X1C100M5PTCB
  • Item #9911785
  • Manufacturer Part #S8X1C100M5PTCB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With an AFUE rating of 80%, the S8X1 can help reduce monthly energy bills while supplying you with the heat you need at the coldest times of the year
  • The S8X1 offers you better value for your investment
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Together, they offer you reliable comfort that could lower your energy costs
  • Pair your gas furnace with a heat pump to enjoy the benefits of a hybrid system
  • Your heat pump primarily heats your home and your furnace steps in when the weather gets too cold
  • Pair your S8X1 with a Trane Clean Effects® whole home air cleaner to filter out harmful irritants, pollutants, and more from your indoor air
  • Its technology offers control over your temperature without increasing the amount of energy it uses
  • The 80 single-stage gas furnace offers you better value for your investment. Its technology offers control over your temperature without increasing the amount of energy it uses
  • With an AFUE rating of 80%, the 80 single-stage gas furnace can help reduce monthly energy bills while supplying you with the heat you need at the coldest times of the year
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
100000
BTU Heat Rating:
80700 Btu/h
Blower Type:
Direct Drive
Collection:
S8X1
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
34 in
Ignition System:
Silicon Nitride
MBH:
100
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Tonnage:
8.5 Ton
Volts:
120V
Width:
21 in