80.00% AFUE 60000 BTU Multi-Position Direct Drive Single-Stage Furnace
S8X1 Series 80.00% AFUE 60000 BTU Multi-Position Direct Drive Single-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Try a durable heating solution that offers exceptional comfort and value
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 0.29, 12, 9.2
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- BTU Heat Rating:
- 48700 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- S8X1 Series
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- Fan Speeds:
- Multi
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 55 to 80 Deg F
- Volts:
- 120V
- Width:
- 17-1/2 in