80% AFUE - 100,000 BTU - Multi-Position - Furnace
S8X2 80% AFUE - 100,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The S8X2 operates on a high or low heat output setting depending on how much heat your home need
- That can give you more consistent temperatures throughout your home
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Together, they offer you reliable comfort that could lower your energy costs
- Match your gas furnace with a heat pump to enjoy the benefits of a hybrid system
- Your heat pump primarily heats your home and your furnace steps in when the weather gets too cold
- Because it specializes in high-efficient heating, the S8X2 can help you save on utility bills
- The S8X2 carries an 80% AFUE rating - a clear sign that this furnace uses most of its fuel for heating
- The 80 two-stage gas furnace carries an 80% AFUE rating - a clear sign that this furnace uses most of its fuel for heating
- The 80 two-stage gas furnace operates on a high or low heat output setting depending on how much heat your home needs. That can give you more consistent temperatures throughout your home
Specifications
- AFUE:
- 80.00 %
- BTU:
- 100000
- BTU Heat Rating:
- 80600 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- S8X2
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Tonnage:
- 8.5 Ton
- Volts:
- 120V
- Width:
- 21 in