96% AFUE - 80,000 BTU - Downflow - Direct Drive - Furnace
S9V2 Series 96% AFUE - 80,000 BTU - Downflow - Direct Drive - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Re-designed cabinet platform to fit in tighter spaces
- Variable-speed blower motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Stainless steel primary and secondary heat exchanger
- Insulated cabinet for quiet operation
- Increased dehumidification with Comfort-R™
- Heavy gauge, two-tone powder-painted cabinet
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 10.8, 15
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 77600 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S9V2 Series
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Material:
- Stainless Steel
- Max CFM:
- 409 cfm
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 127 lb
- Width:
- 17-1/2 in