Downflow 5 Ton Single Stage Gas 1 hp 120000 BTU Furnace
S9X1 Downflow 5 Ton Single Stage Gas 1 hp 120000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 95.00 %
- AMP:
- 14.1
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- BTU Heat Rating:
- 115500 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S9X1
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Material:
- Steel
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 45 to 75 Deg F
- Tonnage:
- 5 Ton
- Volts:
- 120V
- Width:
- 24-1/2 in